Motion
138637IEEX11

LIFT-ALL
138637IEEX11

1 3/8" X 11 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09037459
MFR #138637IEEX11
List Price$685.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138637IEEX11

1 3/8" X 11 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09037459
MFR #138637IEEX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$685.76/each for your price

Overview

Mfr description
138637IEEX11 1 3/8" X 11 FT E/E 6X37
  • 6X37 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    26000 lbs
  • Color
    SELF
  • Diameter
    1-3/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    72000 lbs
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886690533
  • UPC_NO
    697886690533
  • Nominal Break Strength
    36000 lbs
  • Ultimate Break Strength Or Proof Tst
    72000 lbs
  • Vertical Capacity 90
    36000 lbs
  • Weight
    62.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text