Motion
138637IEEX17

LIFT-ALL
138637IEEX17

1 3/8" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09037465
MFR #138637IEEX17
Price$859.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138637IEEX17

1 3/8" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09037465
MFR #138637IEEX17

Mfr description
138637IEEX17 1 3/8" X 17 FT E/E 6X37
  • 6X37 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$859.62/each

Specifications

Dimensions

  • Diameter
    1-3/8 in
  • Sling Length
    17 ft
  • Weight
    83.7 lbs

Details

  • Basket Capacity 90
    72000 lbs
  • Choker Capacity
    26000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886690595
  • Material
    STEEL
  • Nominal Break Strength
    36000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    72000 lbs
  • UPC_NO
    697886690595
  • Vertical Capacity 90
    36000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)