Motion
138SPASI

LIFT-ALL
138SPASI

1-3/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #09037507
MFR #138SPASI
Price$233.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
138SPASI

1-3/8" SCREW PIN SHACKLE IMPORT CARBON GALVANIZED SPAS
Mi Item #09037507
MFR #138SPASI

Mfr description
138SPASI 1-3/8" SCREW PIN SHACKLE
  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.35/each

Specifications

Dimensions

  • Weight
    13.25 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886691028
  • Material
    STEEL
  • Nominal Break Strength
    13.5-Ton lbs
  • UPC_NO
    697886691028
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)