Motion
13TQSDX18IN

LIFT-ALL
13TQSDX18IN

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 13" X 18-IN
MI ITEM #09037536
MFR #13TQSDX18IN
Your Price$217.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
13TQSDX18IN

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 13" X 18-IN
MI ITEM #09037536
MFR #13TQSDX18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.02/each(List $249.57)

Overview

Mfr description
13TQSDX18IN EDGE DEFENDER FLEX PLUS
  • Patented technology provides CUT protection.
  • Suitable for coil handling applications.
  • Conforms to straight, curved and non-uniform shaped edges.
  • This tubular style pad is well-suited for use with roundslings and affords uniform cut protection around the exterior of the sling body.

Specifications

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    Flex Plus Tubular.png
  • Manufacturer Upc Number
    697886425722
  • UPC_NO
    697886746070
  • Material
    POLYESTER,DYNEEMA
  • Sling Length
    1.5 ft
  • Warranty
    Warranty
  • Weight
    2.22 lbs
  • Width
    13 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text