Specifications
Dimensions
- Weight3.5 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886691325
- MaterialSTEEL
- UPC_NO697886691325
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)