Motion
143LBX12

LIFT-ALL
143LBX12

1/4" X 12 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
MI ITEM #09037558
MFR #143LBX12
Price$486.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
143LBX12

1/4" X 12 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
MI ITEM #09037558
MFR #143LBX12

Mfr description
143LBX12 1/4" X 12 FT 6X19 IWRC 3-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.36/each

Specifications

Dimensions

  • Sling Length
    12 ft
  • Weight
    7
  • Working Load Limit
    2600 lb

Details

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886691509
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)