Motion
143LBX24

LIFT-ALL
143LBX24

1/4" X 24 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
Mi Item #09037571
MFR #143LBX24
Price$706.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
143LBX24

1/4" X 24 FT 6X19 IWRC 3-LEG O/H PERMALOC DOMESTIC
Mi Item #09037571
MFR #143LBX24

Mfr description
143LBX24 1/4" X 24 FT 6X19 IWRC 3-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.22/each

Specifications

Dimensions

  • Sling Length
    24 ft
  • Weight
    11.2
  • Working Load Limit
    2600 lb

Details

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886691639
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)