Overview
Mfr description
14619I 1/4" 6X19 IWRC IMPORT WIRE ROPE
- Import Rope
- 6X19 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter1/4 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight0.116 lbs
- Manufacturer Upc Number697886612672
- UPC_NO697886612672
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data