Motion
14637IEEX15

LIFT-ALL
14637IEEX15

1/4" X 15 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09037710
MFR #14637IEEX15
Price$75.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14637IEEX15

1/4" X 15 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09037710
MFR #14637IEEX15

Mfr description
14637IEEX15 1/4" X 15 FT E/E 6X37 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.18/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    15 ft
  • Weight
    1.9 lbs

Details

  • Basket Capacity 90
    2600 lbs
  • Choker Capacity
    960 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886693008
  • Material
    STEEL
  • Nominal Break Strength
    1300 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • UPC_NO
    697886693008
  • Vertical Capacity 90
    1300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)