Motion
14719ITTX14

LIFT-ALL
14719ITTX14

1/4" X 14 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09037757
MFR #14719ITTX14
Price$49.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14719ITTX14

1/4" X 14 FT T/T 7X19 GAC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09037757
MFR #14719ITTX14

Mfr description
14719ITTX14 1/4" X 14 FT T/T 7X19 GAC
  • Flemish eye splice for secure termination.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.26/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    14 ft
  • Weight
    1.672 lbs

Details

  • Basket Capacity 90
    2600 lbs
  • Choker Capacity
    980 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886693473
  • Material
    STEEL
  • Nominal Break Strength
    1320 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2600 lbs
  • UPC_NO
    697886693473
  • Vertical Capacity 90
    1320 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)