Motion
14ENX13

LIFT-ALL
14ENX13

1/4" X 13 FT CIRF 6X19 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09037808
MFR #14ENX13
Price$103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14ENX13

1/4" X 13 FT CIRF 6X19 PERMALOC DOMESTIC WIRE ROPE SLING
Mi Item #09037808
MFR #14ENX13

Mfr description
14ENX13 1/4" X 13 FT CIRF 6X19
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.93/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    13 ft
  • Weight
    1.58572 lb
  • Working Load Limit
    2000 lb

Details

  • Basket Capacity
    4000 lb
  • Choker Capacity
    1420 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • UPC_NO
    697886694036
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)