Motion
14FIEEX11

LIFT-ALL
14FIEEX11

1/4" X 11 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09037875
MFR #14FIEEX11
Price$40.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14FIEEX11

1/4" X 11 FT E/E 6X19 FC PERMALOC IMPORT WIRE ROPE SLING
Mi Item #09037875
MFR #14FIEEX11

Mfr description
14FIEEX11 1/4" X 11 FT E/E 6X19 FC
  • 6X19 FC quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.01/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Sling Length
    11 ft
  • Weight
    1.51 lbs

Details

  • Basket Capacity 90
    2000 lbs
  • Choker Capacity
    760 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886694708
  • Material
    STEEL
  • Nominal Break Strength
    1020 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    2040 lbs
  • UPC_NO
    697886694708
  • Vertical Capacity 90
    1020 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)