1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
14I3LBX15
1/4" X 15 FT 6X19 IWRC 3-LEG O/H PERMALOC IMPORT
MI ITEM #
09037919
MFR #
14I3LBX15
Price
$430.67
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Accessories and Parts
LIFT-ALL 14I3LBX15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
14I3LBX15
1/4" X 15 FT 6X19 IWRC 3-LEG O/H PERMALOC IMPORT
MI ITEM #
09037919
MFR #
14I3LBX15
Mfr description
14I3LBX15 1/4" X 15 FT 6X19 IWRC 3-LEG
6X19 IWRC for good abrasion resistance.
Mechanically swaged flemish eyes.
TUFF-TAG™ for permanent identification as required by OSHA.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$430
.67
/each
Add to Cart
Specifications
Dimensions
Diameter
1/4 in
Sling Length
15 ft
Weight
8.05 lb
Details
Capacity
2600 lb
Color
SELF
Material
STEEL
Order Lead Time
10 days
Package Type
Box
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items