Motion
14SPAS

LIFT-ALL
14SPAS

DOMESTIC SHACKLES - 0.2500 in Size, 3/4 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09038002
MFR #14SPAS
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14SPAS

DOMESTIC SHACKLES - 0.2500 in Size, 3/4 ton Capacity, STEEL Material, Galvanized Coating
MI ITEM #09038002
MFR #14SPAS

Mfr description
14SPAS 1/4" CARBON GALVANIZED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.3100 in
  • Eye Diameter
    0.3600 in
  • Inside Shackle Length
    1.1300 in
  • Inside Shackle Width
    0.7500 in
  • Inside Width
    0.4700 in
  • Pin Diameter
    0.3100 in
  • Shackle Size
    0.2500 in
  • Weight
    0.12 lb
  • Width Between The Eyes
    0.4700 in
  • Working Load Limit
    .75 ton

Details

  • Color
    SILVER/ORANGE
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Material Grade
    Grade A
  • Order Lead Time
    10
  • Package Type
    Box
  • Pin Type
    Screw Pin
  • Standards Met
    RR-C-271F
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886639358
  • Warranty
    Warranty
  • Weight Capacity
    3/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)