Motion
14TQSHLX3

LIFT-ALL
14TQSHLX3

14TQSHL 14" X 3' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
MI ITEM #09038019
MFR #14TQSHLX3
List Price$260.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
14TQSHLX3

14TQSHL 14" X 3' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
MI ITEM #09038019
MFR #14TQSHLX3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.30/each for your price

Overview

Mfr description
14TQSHLX3 14TQSHL 14" X 3' WEARPAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
  • Heavy-Leather material provides a thicker, heavier duty form of protection

Specifications

  • Color
    TAN
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886696191
  • UPC_NO
    697886696191
  • Material
    LEATHER
  • Sling Length
    3 ft
  • Warranty
    Warranty
  • Weight
    2.43 lbs
  • Width
    14 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text