Motion
1619I
1" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09038080
MFR #1619I
Price$16.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 6X19 IWRC IMPORT WIRE ROPE CABLE
Mi Item #09038080
MFR #1619I

Mfr description
1619I 1" 6X19 IWRC IMPORT WIRE ROPE
  • Import Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.21/ft

Specifications

Dimensions

  • Diameter
    1 in
  • Weight
    1.85 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886696832
  • Material
    STEEL
  • UPC_NO
    697886696832
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)