Motion
1637I
1" 6X37 IWRC IMPORT WIRE ROPE CABLE
MI ITEM #09038136
MFR #1637I
List Price$21.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 6X37 IWRC IMPORT WIRE ROPE CABLE
MI ITEM #09038136
MFR #1637I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.09/ft for your price

Overview

Mfr description
1637I 1" 6X37 IWRC IMPORT WIRE ROPE
  • Import Rope
  • 6X37 IWRC EIPS Construction

Specifications

  • Material
    STEEL
  • Diameter
    1 in
  • Warranty
    Warranty
  • Color
    SELF
  • Country of Origin
    CN
  • Weight
    1.85 lbs
  • Manufacturer Upc Number
    697886697396
  • UPC_NO
    697886697396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text