Motion
1637IEEX17

LIFT-ALL
1637IEEX17

1" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09038144
MFR #1637IEEX17
Price$366.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1637IEEX17

1" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09038144
MFR #1637IEEX17

Mfr description
1637IEEX17 1" X 17 FT E/E 6X37 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.64/each

Specifications

Dimensions

  • Diameter
    1 in
  • Sling Length
    17 ft
  • Weight
    40.1 lbs

Details

  • Basket Capacity 90
    40000 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886697471
  • Material
    STEEL
  • Nominal Break Strength
    19600 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    39200 lbs
  • UPC_NO
    697886697471
  • Vertical Capacity 90
    19600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)