Motion
18TQSPX6

LIFT-ALL
18TQSPX6

18TQSP 18" X 6' WEARPAD TUBULAR PUKKA QUICK SLEEVE
MI ITEM #09038292
MFR #18TQSPX6
List Price$278.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
18TQSPX6

18TQSP 18" X 6' WEARPAD TUBULAR PUKKA QUICK SLEEVE
MI ITEM #09038292
MFR #18TQSPX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$278.85/each for your price

Overview

Mfr description
18TQSPX6 18TQSP 18" X 6' WEARPAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
  • Pukka-Pad material provides a thicker, heavier duty form of protection

Specifications

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    TQS Pukka.png
  • Manufacturer Upc Number
    697886699024
  • UPC_NO
    697886699024
  • Material
    SYNTHETIC FELT (PUKKA)
  • Sling Length
    6 ft
  • Warranty
    Warranty
  • Weight
    7.16 lbs
  • Width
    18 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text