Specifications
Dimensions
- Weight0.63 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886699079
- MaterialSTEEL
- UPC_NO6.97886699079E11
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)