1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
1ASPAS
1" ALLOY GALVANIZED SPAS
MI ITEM #
09038298
MFR #
1ASPAS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Shackles
LIFT-ALL 1ASPAS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
1ASPAS
1" ALLOY GALVANIZED SPAS
MI ITEM #
09038298
MFR #
1ASPAS
Mfr description
1ASPAS 1" ALLOY GALVANIZED SPAS
WLL and Traceability codes shown as permanent markings on body
Shackles show major deformation before failure
Alloy quenched and tempered pins
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
5 lb
Working Load Limit
10 ton
Details
Color
SILVER/ORANGE
Material
STEEL
Order Lead Time
10
Package Type
Box
Trademark
LIFT-ALL®
Type
DOMESTIC SHACKLES
UPC_NO
697886699109
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items