Motion
1CHIX30

LIFT-ALL
1CHIX30

30' 1 TON SERIES 622 MANUAL CHAIN HOIST CM IMPORT
MI ITEM #09038301
MFR #1CHIX30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1CHIX30

30' 1 TON SERIES 622 MANUAL CHAIN HOIST CM IMPORT
MI ITEM #09038301
MFR #1CHIX30

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1CHIX30 30' 1 TON SERIES 622 MANUAL
  • Lightweight and compact design.
  • Stamped steel body.
  • Great for low-headroom applications.
  • Swivel hooks standard.

Specifications

  • Type
    CM® SERIES 622 HOISTS are the economical choice for quality in a manual chain hoist.
  • Material
    STEEL
  • Order Lead Time
    42 days
  • Package Type
    Box
  • Sling Length
    30 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text