Motion
1EZ
1" 7X7X19 EZ FLEX IMPORT WIRE ROPE CABLE
Mi Item #09038633
MFR #1EZ
Price$33.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 7X7X19 EZ FLEX IMPORT WIRE ROPE CABLE
Mi Item #09038633
MFR #1EZ

Mfr description
1EZ 1" 7X7X19 EZ FLEX IMPORT WIRE ROPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.10/ft

Specifications

Dimensions

  • Diameter
    1 in
  • Weight
    1.5 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Type
    EZ FLEX 7X7X19 CABLE
  • UPC_NO
    697886702670
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)