Motion
1I2LBX23

LIFT-ALL
1I2LBX23

1I2LBX23 1" X 23 FT 6X19 IWRC 2-LEG O/H
Mi Item #09038676
MFR #1I2LBX23
Price$3,315.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1I2LBX23

1I2LBX23 1" X 23 FT 6X19 IWRC 2-LEG O/H
Mi Item #09038676
MFR #1I2LBX23

Mfr description
1I2LBX23 1" X 23 FT 6X19 IWRC 2-LEG O/H
  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,315.97/each

Specifications

Dimensions

  • Diameter
    1 in
  • For Rope Diameter
    1.0000 in
  • Overall Size
    1 in x 23 ft
  • Sling Length
    23 ft
  • Weight
    161.1 lb

Details

  • Capacity
    39200 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    2-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)