Motion
1IEEX29

LIFT-ALL
1IEEX29

1" X 29 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09038746
MFR #1IEEX29
Price$487.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1IEEX29

1" X 29 FT E/E 6X19 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09038746
MFR #1IEEX29

Mfr description
1IEEX29 1" X 29 FT E/E 6X19 IWRC
  • 6X19 IWRC EIPS for good abrasion resistance and value.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.99/each

Specifications

Dimensions

  • Diameter
    1 in
  • Sling Length
    29 ft
  • Weight
    62.3 lbs

Details

  • Basket Capacity 90
    40000 lbs
  • Choker Capacity
    14400 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886703905
  • Material
    STEEL
  • Nominal Break Strength
    19600 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    39200 lbs
  • UPC_NO
    697886703905
  • Vertical Capacity 90
    19600 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)