Overview
Mfr description
1LK 1-TON ALLOY STAINLESS STEEL LATCH
- DOMESTIC
- Stainless steel for rust resistance
- Wire spring to keep latch closed
- Fits 1-ton Rigging Hook
Specifications
- ColorSELF
- Country of OriginUS
- Image NameLatch Kit.png
- Manufacturer Upc Number697886703936
- UPC_NO697886703936
- MaterialSteel
- WarrantyWarranty
- Weight0.03 lbs
- TypeLatch Kit
- ECCNEAR99
- Minimum Order Quantity1
- Order Lead Time10 days
- TrademarkLIFT-ALL®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data