1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
1PSPAS
1" CARBON PAINTED SPAS
MI ITEM #
09038750
MFR #
1PSPAS
Price
$115.01
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Shackles
LIFT-ALL 1PSPAS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
1PSPAS
1" CARBON PAINTED SPAS
MI ITEM #
09038750
MFR #
1PSPAS
Mfr description
1PSPAS 1" CARBON PAINTED SPAS
WLL and Traceability codes shown as permanent markings on body
Shackles show major deformation before failure
Alloy quenched and tempered pins
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$115
.01
/each
Add to Cart
Specifications
Dimensions
Weight
5 lb
Working Load Limit
10 ton
Details
Color
SILVER/ORANGE
Material
STEEL
Order Lead Time
10
Package Type
Box
Trademark
LIFT-ALL®
Type
DOMESTIC SHACKLES
UPC_NO
697886704025
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items