Motion
1SEW8X2

LIFT-ALL
1SEW8X2

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 2 ft, 0.60 m OAL, Grade 80
Mi Item #09039089
MFR #1SEW8X2
Price$2,494.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1SEW8X2

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 2 ft, 0.60 m OAL, Grade 80
Mi Item #09039089
MFR #1SEW8X2

Mfr description
1SEW8X2 1" SE X 2 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,494.50/each

Specifications

Dimensions

  • Diameter
    1 in
  • Overall Length
    2 ft, 0.60 m
  • Ring Inside Length
    3.0700 in;77.98 mm
  • Ring Inside Width
    1.4400 in;36.57 mm
  • Ring Thickness
    0.8870 in;22.52 mm
  • Sling Length
    2 ft
  • Weight
    67.4 lb

Details

  • Capacity
    47700 lbs
  • Chain Grade
    Grade 80
  • Color
    SELF
  • Hardware Type
    Welded Coupler
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Quad Oblong Grab Hook
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)