Motion
1TOFW8X11

LIFT-ALL
1TOFW8X11

1" TOF X 11 FT WELDED TRIPLE OBLONG W/ FOUNDRY HOOK G80 CHAIN SLING
MI ITEM #09039373
MFR #1TOFW8X11
Price$18,069.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1TOFW8X11

1" TOF X 11 FT WELDED TRIPLE OBLONG W/ FOUNDRY HOOK G80 CHAIN SLING
MI ITEM #09039373
MFR #1TOFW8X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,069.60/each

Specifications

Dimensions

  • Diameter
    1 in
  • Sling Length
    11 ft
  • Weight
    452.3 lb

Details

  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING

Overview

Mfr description
1TOFW8X11 1" TOF X 11 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought