Motion
20486X11

LIFT-ALL
20486X11

3" X 11 FT GRAB HOOK 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039514
MFR #20486X11
Price$230.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
20486X11

3" X 11 FT GRAB HOOK 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039514
MFR #20486X11

Mfr description
20486X11 3" X 11 FT GRAB HOOK 15K LOAD
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.26/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Overall Length
    11.0000 ft, 3.35 m
  • Sling Length
    11 ft
  • Strap Thickness
    0.0470 in, 1.19 mm
  • Strap Width
    3.0000 in
  • Weight
    11.3 lbs
  • Width
    3 in

Details

  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886711870
  • Material
    Polyester
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Grab Hook
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886711870
  • Warranty
    Warranty
  • Web Sling Type
    Ratchet Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)