Motion
20488X11

LIFT-ALL
20488X11

3" X 11 FT CHAIN ANCHOR 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039540
MFR #20488X11
List Price$273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
20488X11

3" X 11 FT CHAIN ANCHOR 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039540
MFR #20488X11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.85/each for your price

Overview

Mfr description
20488X11 3" X 11 FT CHAIN ANCHOR 15K
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886712136
  • UPC_NO
    697886712136
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Weight
    14.7 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • Suggested Addition
    6FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text