Motion
20490X10

LIFT-ALL
20490X10

3" X 10 FT SEWN EYE 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039565
MFR #20490X10
List Price$183.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
20490X10

3" X 10 FT SEWN EYE 15K LOAD HUGGER POLY TIEDOWN W/RATCHET
MI ITEM #09039565
MFR #20490X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.15/each for your price

Overview

Mfr description
20490X10 3" X 10 FT SEWN EYE 15K LOAD
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
  • Highest quality components and assembly meet all DOT and CVSA requirements.

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886712389
  • UPC_NO
    697886712389
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    10 ft
  • Warranty
    Warranty
  • Weight
    8.8 lbs
  • Width
    3 in
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • Suggested Addition
    6FQSP
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text