Motion
212FC
212FC 2-1/2" DROP FORGED CLIP IMPORT
Mi Item #09039692
MFR #212FC
Price$660.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
212FC 2-1/2" DROP FORGED CLIP IMPORT
Mi Item #09039692
MFR #212FC

Mfr description
212FC 2-1/2" DROP FORGED CLIP IMPORT
  • Field solution for terminating wire rope &cables
  • Galvanized to inhibit rust.
  • Forged clip for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.73/each

Specifications

Dimensions

  • Diameter
    0.5000 in
  • For Rope Diameter
    0.5000 in
  • Weight
    19 lb

Details

  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    FORGED WIRE ROPE CLIP - IMPORT
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)