Motion
22710KRSFH

LIFT-ALL
22710KRSFH

2" 10K TIEDOWN ADJUSTABLE END REPLACEMENT STRAP W/FLAT HOOK
Mi Item #09039694
MFR #22710KRSFH
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
22710KRSFH

2" 10K TIEDOWN ADJUSTABLE END REPLACEMENT STRAP W/FLAT HOOK
Mi Item #09039694
MFR #22710KRSFH

Mfr description
22710KRSFH 2" 10K TIEDOWN FLAT HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    3 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886713843
  • Material
    POLYESTER
  • Product Class
    9L
  • UPC_NO
    697886713843
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)