Motion
22710KWSUH

LIFT-ALL
22710KWSUH

2" X 27' 10K TIEDOWN WINCH STRAP WITH U-HOOK ONE END ONLY
MI ITEM #09039696
MFR #22710KWSUH
Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
22710KWSUH

2" X 27' 10K TIEDOWN WINCH STRAP WITH U-HOOK ONE END ONLY
MI ITEM #09039696
MFR #22710KWSUH

Mfr description
22710KWSUH 2" X 27' 10K TIEDOWN WINCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.43/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    3.132 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886396336
  • Material
    POLYESTER
  • Product Class
    9L
  • UPC_NO
    697886396336
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)