Motion
2275KRSFH

LIFT-ALL
2275KRSFH

2" 5K TIEDOWN ADJUSTABLE END REPLACEMENT STRAP W/FLAT HOOK
Mi Item #09039697
MFR #2275KRSFH
Price$40.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2275KRSFH

2" 5K TIEDOWN ADJUSTABLE END REPLACEMENT STRAP W/FLAT HOOK
Mi Item #09039697
MFR #2275KRSFH

Mfr description
2275KRSFH 2" X 27' 5K TIEDOWN FLAT HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.46/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    0.98 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886713867
  • Material
    POLYESTER
  • Product Class
    9L
  • UPC_NO
    697886713867
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)