Specifications
Dimensions
- Weight38 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886713928
- MaterialSTEEL
- Nominal Break Strength22-Ton lbs
- UPC_NO697886713928
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)