Motion
22LK
22-TON ALLOY ZINC PLATED LATCH KIT 4X1322 FOR NEW STYLE RIGGING HOOK
Mi Item #09039699
MFR #22LK
Price$190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22-TON ALLOY ZINC PLATED LATCH KIT 4X1322 FOR NEW STYLE RIGGING HOOK
Mi Item #09039699
MFR #22LK

Mfr description
22LK 22-TON ALLOY ZINC PLATED LATCH KIT
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.49/each

Specifications

Dimensions

  • Weight
    0.84 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886713935
  • Material
    STEEL
  • UPC_NO
    697886713935
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)