Motion
22TQSHLX8

LIFT-ALL
22TQSHLX8

22TQSHL 22" X 8' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
Mi Item #09039720
MFR #22TQSHLX8
Price$997.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
22TQSHLX8

22TQSHL 22" X 8' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
Mi Item #09039720
MFR #22TQSHLX8

Mfr description
22TQSHLX8 22TQSHL 22" X 8' WEARPAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$997.04/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    8.63 lbs
  • Width
    22 in

Details

  • Color
    TAN
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    none
  • Manufacturer Upc Number
    697886714147
  • Material
    LEATHER
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886714147
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)