Motion
2637EEX11

LIFT-ALL
2637EEX11

2" X 11 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09039788
MFR #2637EEX11
List Price$2,411.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2637EEX11

2" X 11 FT E/E 6X37 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09039788
MFR #2637EEX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,411.53/each for your price

Overview

Mfr description
2637EEX11 2" X 11 FT E/E 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    74000 lb
  • Choker Capacity
    56000 lb
  • Color
    SELF
  • Diameter
    2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    11 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    146000 lb
  • Country of Origin
    US
  • UPC_NO
    697886714901
  • Weight
    151.495 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text