Motion
2637IEEX13

LIFT-ALL
2637IEEX13

2" X 13 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09039835
MFR #2637IEEX13
Price$1,864.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2637IEEX13

2" X 13 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
Mi Item #09039835
MFR #2637IEEX13

Mfr description
2637IEEX13 2" X 13 FT E/E 6X37 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,864.21/each

Specifications

Dimensions

  • Sling Length
    13 ft
  • Weight
    166.3 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    146000 lbs
  • Choker Capacity
    56000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886715373
  • Material
    STEEL
  • Nominal Break Strength
    74000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    148000 lbs
  • UPC_NO
    697886715373
  • Vertical Capacity 90
    74000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)