Motion
2637IEEX17

LIFT-ALL
2637IEEX17

2" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09039839
MFR #2637IEEX17
List Price$2,092.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2637IEEX17

2" X 17 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09039839
MFR #2637IEEX17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,092.53/each for your price

Overview

Mfr description
2637IEEX17 2" X 17 FT E/E 6X37 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    56000 lbs
  • Color
    SELF
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    17 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    146000 lbs
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886715410
  • UPC_NO
    697886715410
  • Nominal Break Strength
    74000 lbs
  • Ultimate Break Strength Or Proof Tst
    148000 lbs
  • Vertical Capacity 90
    74000 lbs
  • Weight
    195.8 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text