Motion
26424FIXED

LIFT-ALL
26424FIXED

4" X 18" 15K FIXED END ONLY W/FLAT HOOK AND RATCHET
MI ITEM #09039901
MFR #26424FIXED
List Price$140.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
26424FIXED

4" X 18" 15K FIXED END ONLY W/FLAT HOOK AND RATCHET
MI ITEM #09039901
MFR #26424FIXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.08/each for your price

Overview

Mfr description
26424FIXED 4" X 18" 15K FIXED END ONLY

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886716035
  • UPC_NO
    697886716035
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    1.5 ft
  • Warranty
    Warranty
  • Weight
    10.34 lbs
  • Width
    4 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text