Motion
26436X15

LIFT-ALL
26436X15

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09040063
MFR #26436X15
Price$228.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
26436X15

Tie-down Strap - 6.0000 in Width, Polyester
Mi Item #09040063
MFR #26436X15

Mfr description
26436X15 4" X 15 FT U-HOOK 15K LOAD
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.99/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Overall Length
    15.0000 ft, 4.57 m
  • Sling Length
    15 ft
  • Strap Width
    6.0000 in
  • Weight
    12.1 lbs
  • Width
    4 in

Details

  • Basket Capacity
    25200 lbs, 11430.52 kg
  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Choker Capacity
    10100 lbs, 4581.28 kg
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    12600 lbs, 5715.26 kg
  • Manufacturer Upc Number
    697886717650
  • Material
    Polyester
  • Nominal Break Strength
    5000 lbs
  • Plies
    2
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    U-Hook
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886717650
  • Warranty
    Warranty
  • Web Sling Type
    Hardware Sling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)