Overview
Mfr description
2AEH 2-TON ALLOY EYE HOOK
- 2-TON ALLOY EYE HOOK
- DOMESTIC
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886718329
- UPC_NO697886718329
- Nominal Break Strength2-Ton lbs
- Weight1.4 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data