Specifications
Dimensions
- Weight3 lbs
Details
- ColorSELF
- Country of OriginUS
- Manufacturer Upc Number697886718336
- MaterialSTEEL
- Nominal Break Strength2-Ton lbs
- UPC_NO697886718336
- WarrantyWarranty
Overview
Mfr description
2ASHL 2-TON ALLOY SWIVEL HOOK WITH LATCH
- 2-TON SWIVEL HOOK
- DOMESTIC