Motion
2CHX10

LIFT-ALL
2CHX10

10' 2 TON CYCLONE MANUAL CHAIN HOIST CM DOMESTIC
MI ITEM #09040138
MFR #2CHX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2CHX10

10' 2 TON CYCLONE MANUAL CHAIN HOIST CM DOMESTIC
MI ITEM #09040138
MFR #2CHX10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2CHX10 10' 2 TON CYCLONE MANUAL CHAIN
  • Built for heavy-duty use.
  • Load limiter to prevents hoist damage from excessive loads.
  • Mount using the standard hook, or directly to a low-headroom trolley.
  • Made in USA.

Specifications

  • Type
    CM® CYCLONE HOIST
  • Material
    STEEL
  • Order Lead Time
    52 days
  • Package Type
    Box
  • Sling Length
    10 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    ORANGE/SILVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text