Motion
2T110X23

LIFT-ALL
2T110X23

2T110X23 2" X 23 FT TRI/CHO 10GAWIRE
MI ITEM #09040153
MFR #2T110X23
Price$2,297.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T110X23

2T110X23 2" X 23 FT TRI/CHO 10GAWIRE
MI ITEM #09040153
MFR #2T110X23

Mfr description
2T110X23 2" X 23 FT TRI/CHO 10GAWIRE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,297.15/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Hardware Hole Size
    4.7500 in | 120.65 mm
  • Overall Length
    276.0000 in, 7010.40 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    23 ft
  • Sling Vertical Basket Weight Cap
    4600 lbs | 2086.52 kg
  • Weight
    32 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    4600 lbs
  • Choker Capacity
    2300 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886718749
  • Material
    STEEL
  • Nominal Break Strength
    2300 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    2300 lbs | 1043.26 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    2300 lbs | 1043.26 kg
  • UPC_NO
    697886718749
  • Vertical Capacity 90
    2300 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)