Motion
2T110X7

LIFT-ALL
2T110X7

2" X 7 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09040157
MFR #2T110X7
List Price$957.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T110X7

2" X 7 FT TRI/CHO 10GAWIRE MESH SLING
MI ITEM #09040157
MFR #2T110X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$957.23/each for your price

Overview

Mfr description
2T110X7 2" X 7 FT TRI/CHO 10GAWIRE MESH

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    4600 lbs
  • Choker Capacity
    2300 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886718787
  • UPC_NO
    697886718787
  • Nominal Break Strength
    2300 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    7 ft
  • Vertical Capacity 90
    2300 lbs
  • Warranty
    Warranty
  • Weight
    11.2 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought