Motion
2T112X10

LIFT-ALL
2T112X10

2T112X10 2" X 10 FT TRI/CHO 12GAWIRE
Mi Item #09040159
MFR #2T112X10
Price$1,424.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
2T112X10

2T112X10 2" X 10 FT TRI/CHO 12GAWIRE
Mi Item #09040159
MFR #2T112X10

Mfr description
2T112X10 2" X 10 FT TRI/CHO 12GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,424.39/each

Specifications

Dimensions

  • Diameter
    2.0000 in, 50.80 mm
  • Overall Length
    120.0000 in, 3.48 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    10 ft
  • Sling Vertical Basket Weight Cap
    3200 lbs | 1451.49 kg
  • Weight
    14.1 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    3200 lbs
  • Choker Capacity
    1600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886718800
  • Material
    STEEL
  • Nominal Break Strength
    1600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    1600 lbs | 725.75 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    1600 lbs | 725.75 kg
  • UPC_NO
    697886718800
  • Vertical Capacity 90
    1600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)